Beli steel wire rope di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)
    Mulai

    Rp6.900

    POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)
    atribut:
    • Construction: 7x19
    • Core: IWRC
    • Safety Standard Europe: EN 12385-4
    • Strength Grade (N/mm²): 1570
    • Surface: SS 304
    • Wire Rope Diameter (mm): 2-24
  2. TRUSCO Safety Power Rope
    Mulai

    Rp1.199.900

    TRUSCO Safety Power Rope
    Deskripsi:
    -The main material dyneema SK-60R is the lightest ultra-high-strength, high-elasticity fiber among all high-performance fibers. In addition to excellent mechanical properties, it is an advanced raw material with excellent resistance to ultraviolet-Lifting and lifting work for steel pipes.
    atribut:
    • Rope Diameter: 9mm
    • Working Load Limit (t): 0.38 (verical suspension)
  3. POWERTEC Wire Rope 35xK7 + WSC Compacted Galvanized (Tali Kawat Sling)
    Mulai

    Rp62.900

    POWERTEC Wire Rope 35xK7 + WSC Compacted Galvanized (Tali Kawat Sling)
    atribut:
    • Construction: 35xK7
    • Core: WSC
    • Length (m): 1
    • Safety Standard: EN 12385-4
    • Strength Grade (N/mm²): 1960
    • Surface: Galvanized
  4. POWERTEC Wire Rope 6x36 + IWRC Ungalvanized (Tali Kawat Sling)
    Mulai

    Rp18.900

    POWERTEC Wire Rope 6x36 + IWRC Ungalvanized (Tali Kawat Sling)
    atribut:
    • Core: IWRC
    • Surface: Ungalvanized
  5. TRUSCO Wire Rope Clip (Steel)
    Mulai

    Rp23.900

    TRUSCO Wire Rope Clip (Steel)
    Deskripsi:
    Use:Connection of goods and wire rope
    atribut:
    • Dimension D (mm): 6 (1/4)
    • Dimension L (mm): 30.96
    • Dimension W1 (mm): 17.46
    • Finishing Material: Iron (SS400) / Uni-Chrome Plating
    • Rope Diameter to Use (mm): 6
  6. SMT Steel Wire Rope Ferrule Secured Diameter 6mm (Kawat Sling)
    Mulai

    Rp1.499.900

    SMT Steel Wire Rope Ferrule Secured Diameter 6mm (Kawat Sling)
    Deskripsi:
    - with Soft Eye On Both End- 6xFi(29)Fiber Core
    atribut:
    • Diameter (mm): 6
    • Material: Steel
  7. COMPACT TOOLS Mini Double Action Sander
    Mulai

    Rp8.899.900

    COMPACT TOOLS Mini Double Action Sander
    Deskripsi:
    It is a mini double action sander with a pad size of 45mm diameter that is suitable for finish polishing of detail.(optionally 72mm diameter Velcro tape pad can be installed.)
    atribut:
    • Orbit Diameter (mm): 3
    • Total Length (mm): 183
    • Air Consumption (m³/minute): 0.34
    • No-load Speed (minute): 10000
  8. TRUSCO Safety Power Rope
    Mulai

    Rp859.900

    TRUSCO Safety Power Rope
    Deskripsi:
    -The main material dyneema SK-60R is the lightest ultra-high-strength, high-elasticity fiber among all high-performance fibers. In addition to excellent mechanical properties, it is an advanced raw material with excellent resistance to ultraviolet-Lifting and lifting work for steel pipes.
    atribut:
    • Rope Diameter: 6mm
    • Working Load Limit (t): 0.15 (verical suspension)
  9. TRUSCO Safety Power Rope
    Mulai

    Rp1.399.900

    TRUSCO Safety Power Rope
    Deskripsi:
    -The main material dyneema SK-60R is the lightest ultra-high-strength, high-elasticity fiber among all high-performance fibers. In addition to excellent mechanical properties, it is an advanced raw material with excellent resistance to ultraviolet-Lifting and lifting work for steel pipes.
    atribut:
    • Rope Diameter: 9mm
    • Length (m): 2
    • Working Load Limit (t): 0.38 (verical suspension)
  10. TRUSCO Rope Sling
    Mulai

    Rp479.900

    TRUSCO Rope Sling
    Deskripsi:
    -Strong polyester yarn is used for core yarn.-Since the eye part and the body part are integrated, the eye part does not come out.-Since the outside is also a textile or fiber, it will not hurt the commodity.-Lifting and lowering work for coated pipes and steel pipes which you want to avoid damaging it.
    atribut:
    • Rope Diameter: 15mm
    • Material: Polyester
    • Working Load Limit (t): 0.8 (verical suspension)
  11. POWERTEC Wire Rope 6x12 + 7FC Galvanized (Tali Kawat Sling)
    Mulai

    Rp3.900

    POWERTEC Wire Rope 6x12 + 7FC Galvanized (Tali Kawat Sling)
    atribut:
    • Construction: 6x12
    • Core: 7FC
    • Surface: Galvanized
  12. Kiswire Wire Rope (Tali Kawat Sling)
    Mulai

    Rp58.900

    Kiswire Wire Rope (Tali Kawat Sling)
    Deskripsi:
    Kawat Seling Baja
    atribut:
    • Surface: Ungalvanized
    • SNI License: Yes
    • SNI Number: SNI 0076:2008 No. 171UJ920
  13. SMT Steel Wire Rope Ferrule Secured Diameter 16mm (Kawat Sling)
    Mulai

    Rp1.699.900

    SMT Steel Wire Rope Ferrule Secured Diameter 16mm (Kawat Sling)
    Deskripsi:
    - with Soft Eye On Both End- 6xFi(29)Fiber Core
    atribut:
    • Diameter (mm): 16
    • Material: Steel
  14. POWERTEC Wire Rope Clip (Klem Seling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.900

    POWERTEC Wire Rope Clip (Klem Seling)
    Deskripsi:
    Penggunaan wire rope semakin banyak di beragam industri. Dengan banyaknya pengunaan, diperlukan alat untuk membantu keamanan penggunaan wire rope.Penggunaan wire rope sendiri beragam, ada yang digunakan sebagai penarik 1 lapis ada juga yang digunakan untuk penarik 2 lapis tali. Penggunaan 2 lapis tali sebagai penarik tentu saja lebih memberikan keamanan yang lebih tinggi dibanding hanya menggunakan 1 lapis tali saja.Dalam membentuk eye menggunakan wire rope, dibutuhkan alat bantu seperti wire rope clip atau klem sling. Klem sling merupakan penjepit yang kuat dan dapat menahan tarikan salah satu lapisan wire rope.Klem sling terdiri dari komponen U bolt, saddle dan baut. U bolt berfungsi untuk menjepit wire rope yang sudah digabung. Saddle berfungsi sebagai penahan jepitan. Sedangkan baut berfungsi sebagai pengunci agar jepitan tetap kuat meski wire rope ditarik.Klem seling Powertec tersedia dengan beragam ukuran. Pengguna dapat memilih ukuran mulai dari 6 mm hingga 50 mm. Ukuran tersebut dapat disesuaikan dengan ukuran wire rope yang ingin dijepit.Klem sling biasa disebut sebagai klem seling baja, karena banyak dibuat dari bahan baja, termasuk oleh Powertec. Powertec membekali produk klem seling baja dengan material baja galvanis. Dengan memiliki material baja, klem seling baja akan mampu menjepit wire rope bahkan di luar ruangan untuk waktu yang lama.
  15. Kiswire Wire Rope Stainless (Tali Kawat Sling)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

    Kiswire Wire Rope Stainless (Tali Kawat Sling)
    atribut:
    • SNI License: Yes
    • SNI Number: SNI 0076:2008 No. 171UJ920
Daftar Harga steel wire rope Terbaru November 2026
POWERTEC Wire Rope 7x19 SS 304 (Tali Kawat Sling)Rp6.900
TRUSCO Safety Power RopeRp1.199.900
POWERTEC Wire Rope 35xK7 + WSC Compacted Galvanized (Tali Kawat Sling)Rp62.900
TRUSCO Safety Power Rope (Kawat Sling)Rp1.299.900
POWERTEC Wire Rope 6x36 + IWRC Ungalvanized (Tali Kawat Sling)Rp18.900
ASANO US Type Drop Forged Clips H.D GalvanisRp13.900
ASANO Screw Pin Shackle G209 US Type (Segel Omega)Rp129.900
TRUSCO Wire Rope Clip (Steel)Rp23.900
SMT Steel Wire Rope Ferrule Secured Diameter 6mm (Kawat Sling)Rp1.499.900
COMPACT TOOLS Mini Double Action SanderRp8.899.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)